Beli bearing 6210 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp129.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 77.9
    • Inner Diameter d (mm): 50
    • Outer Diameter d (mm): 90
    • Width B (mm): 20
  2. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  3. Subaru Office Chair Secretary SB 302 Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp649.900

    Subaru Office Chair Secretary SB 302 Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Armrest Material: PU
    • Foot Base Material: Nylon
    • Specification: Swivel, Gaslift
  4. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  7. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  8. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  9. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp34.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 41.4
    • da min (mm): 25.6
    • f0: 13.1
    • C0r (N): 6600
    • Cr (N): 13900
    • Cur (N): 455
    • Da max (mm): 41.4
    • Inner Diameter d (mm): 20
    • Outer Diameter d (mm): 47
    • Reference Speed: 18100
    • Width B (mm): 14
    • m (kg): 0.1
    • nG (1/minute): 20600
    • r min (mm): 1
    • ra max (mm): 1
  10. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  11. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  12. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp109.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 71.8
    • Inner Diameter d (mm): 45
    • Outer Diameter d (mm): 85
    • Width B (mm): 19
  13. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  14. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  15. SKF Deep Groove Ball Bearing 2RS/C3 Type (Laher)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp33.900

  16. Donati Office Chair DO-63 Series Fabric (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp529.900

    Donati Office Chair DO-63 Series Fabric (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat Cover: Fabric
  17. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  18. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  19. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

Daftar Harga bearing 6210 zz Terbaru October 2026
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp129.900
TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Rp16.900
Subaru Office Chair Secretary SB 302 Series (Kursi Kantor / Kursi Kerja)Rp649.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp27.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)Rp1.199.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp34.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)